30 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel

Part #LGLRG3061ST  |  Item #7163404  |  Manufacturer Part #LRG3061ST

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • EvenJet™ Fan

Specifications

ADA Compliant: No

AMP: 15

Automatic Shut-Off: Yes

BTU: 17000

Burner Type: Sealed

Capacity: 5.4 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Knob

Depth: 28-3/4 in

ETL Listed: No

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 47-7/16 in

Installation Type: Freestanding

Interior Light: Yes

MBH: 17

Number Of Burners: 5

Power Source: Gas

Self Clean: Yes

UL Listed: No

Volts: 120V

Watts: 460

Weight: 189

Width: 30 in