LG Electronics 32-3/4 in. 23.8 cf Topmount Refrigerator

LGLTCS24223

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 Humidity Crispers
  • Factory Installed Ice Maker

SPECIFICATIONS

ADA Compliant
No
AMP
15
Bulb Type
LED
CEC Compliant
For Sale in CA
Coating
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Control Type
Electronic
Depth
33-3/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Handle Type
Pocket
Height
68-1/2 in
Installation Type
Freestanding
Interior Light
Yes
Lead Law Compliant
Yes
Number of Settings
4
Power Source
Electric
Type
Top Mount Freezer
Volts
120V
Weight
248
Width
32-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday