208/230V 32000 BTU Scroll HVAC Compressor
208/230V 32000 BTU Scroll HVAC Compressor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Discharge temperature protection
- Internal pressure relief
- Quiet start-up and shut-down
Specifications
- BTU:
- 32000
- Compressor Type:
- Scroll
- Height:
- 16-1/2 in
- Phase:
- Single Phase
- Refrigerant:
- R-22
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V