LG Electronics

33-3/8 in. 20.2 cf Top Mount Refrigerator in Stainless Steel

Part #LGLTCS20220S  |  Manufacturer Part #LTCS20220S

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Factory Installed Ice Maker
  • 2 Humidity Crispers

Green

Documents

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: LED

CEC Compliant: For Sale in CA

Coating: No

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Electronic

Depth: 33-3/8 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 5.5 cu ft

Green: [Yes, Energy Star]

Handle Type: Pocket

Height: 66-1/8 in

Installation Type: Freestanding

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 14.7 cu ft

Refrigerator Type: Top Mount Freezer

Type: Top Mount Freezer

UL Listed: No

Volts: 120V

Weight: 226

Width: 29-3/4 in