LG Electronics
35-3/4 in. 13.3 cu. ft. Counter Depth and French Door Refrigerator in Matte Black/Stainless Steel
Part #LGLMXC23796M | Item #7544791 | Manufacturer Part #LMXC23796M
Product Details
Specifications
ADA Compliant: No
AMP: 15
CEC Compliant: For Sale in CA
Capacity: 22.5 cu ft
Color Finish: Matte Black/Stainless Steel
Color Finish Category: Blacks
Control Type: Electronic
Depth: 32-1/8 in
Display Type: Digital
ETL Listed: No
Energy Star Compliant: Yes
Freezer Capacity Cu ft : 6.4 cu ft cu ft
Green: [Yes, Energy Star]
Handle Type: SmartPull®
Height: 70-1/4 in
Installation Type: Freestanding
Interior Light: Yes
LED Light: Yes
Lead Law Compliant: Yes
Material: Stainless Steel
NSF Certified: No
Number of Shelves: 4
Power Source: Electric
Refrigerator Capacity Cu Ft : 13.3 cu ft
Refrigerator Type: [Counter Depth, French Door]
Smart Home Compatibility: [Amazon Alexa, Google Home, SmartThinQ]
Smart Home Enabled: Yes
UL Listed: No
Volts: 120V
Weight: 371
Width: 35-3/4 in