LG Electronics
35-3/4 in. 14.8 cu. ft. Counter Depth and French Door Refrigerator in PrintProof™ Black Stainless Steel
Part #LGLFXC22526D | Item #7779870 | Manufacturer Part #LFXC22526D
Product Details
Specifications
ADA Compliant: No
AMP: 15
Bulb Type: LED
CEC Compliant: For Sale in CA
Capacity: 22.1 cu ft
Color Finish: PrintProof™ Black Stainless Steel
Color Finish Category: Blacks
Control Type: Electronic
Depth: 31-1/4 in
ETL Listed: No
Energy Star Compliant: Yes
Freezer Capacity Cu ft : 7.3 cu ft
Green: [Yes, Energy Star]
Handle Type: SmartPull®
Height: 69-3/4 in
Installation Type: Freestanding
Interior Light: Yes
Lead Law Compliant: Yes
NSF Certified: No
Power Source: Electric
Refrigerator Capacity Cu Ft : 14.8 cu ft
Refrigerator Type: [Counter Depth, French Door]
Smart Home Compatibility: [Amazon Alexa, Google Assistant]
Smart Home Enabled: Yes
UL Listed: No
Volts: 120V
WIFI Enabled: Yes
Weight: 271
Width: 35-3/4 in