LG Electronics
35-3/4 in. 15.4 cu. ft. Counter Depth, French Door Refrigerator in PrintProof™ Stainless Steel
Part #LGLRFVC2406S | Item #8048710 | Manufacturer Part #LRFVC2406S
Product Details
- Counter Depth
- InstaView™
- Door-in-Door® with adjustable bins
- Dual Ice Maker with Craft Ice™
- Smart Cooling Plus™ System
- PrintProof™
- Micro Surface LED
- Door Cooling +
- CoolGuard™ Stainless Steel Back Wall
- Measured Fill
Specifications
ADA Compliant: Yes
AMP: 15
Bulb Type: LED
CEC Compliant: For Sale in CA
Capacity: 23.50 cu ft
Color Finish: PrintProof™ Stainless Steel
Color Finish Category: Stainless Steel
Control Type: Digital
Depth: 30-3/4 in
ETL Listed: No
Energy Star Compliant: Yes
Freezer Capacity Cu ft : 8.10 cu ft
Green: [Yes, Energy Star]
Handle Type: SmartPull™
Height: 70-1/4 in
Indoor Outdoor: Indoor
Installation Type: Freestanding
Interior Light: Yes
Number of Doors: 3
Number of Shelves: 4
Refrigerator Capacity Cu Ft : 15.4 cu ft
Refrigerator Type: [Counter Depth, French Door]
Smart Home Compatibility: [Amazon Alexa, Google Assistant]
Smart Home Enabled: Yes
Type: LGLRFVC2406S
UL Listed: No
Volts: 115V
WIFI Enabled: Yes
Weight: 311
Width: 35-3/4 in
Wireless Communication: Wi-Fi