LG Electronics
35-3/4 in. 19.3 cu. ft. French Door Refrigerator in PrintProof™ Stainless Steel
Part #LGLRFDS3006S | Item #7936316 | Manufacturer Part #LRFDS3006S
Product Details
Specifications
ADA Compliant: Yes
AMP: 15
Bulb Type: LED
CEC Compliant: For Sale in CA
Capacity: 29.70 cu ft
Color Finish: PrintProof™ Stainless Steel
Color Finish Category: Stainless Steel
Control Type: SmoothTouch
Depth: 36-5/8 in
ETL Listed: No
Energy Star Compliant: Yes
Freezer Capacity Cu ft : 10.4 cu ft
Green: [Yes, Energy Star]
Handle Type: SmartPull®
Height: 70-1/4 in
Installation Type: Freestanding
Interior Light: Yes
Material: Stainless Steel
Power Source: Electric
Refrigerator Capacity Cu Ft : 19.3 cu ft
Refrigerator Type: French Door
Smart Home Compatibility: [Amazon Alexa, Google Assistant]
Smart Home Enabled: Yes
Type: LGLRFDS3006S
UL Listed: No
Volts: 115V
Weight: 331
Width: 35-3/4 in