35-3/4 in. 24 cu. ft. Counter Depth, French Door Refrigerator in PrintProof™ Stainless Steel

This product has been replaced by

LG Electronics PrintProof™ Stainless Steel 35-3/4 in. 15.4 cu. ft. Counter Depth, French Door Refrigerator
LG 35-3/4 in. 23.5 cu. ft. Counter Depth, French Door Refrigerator in PrintProof™ Stainless Steel
Manufacturer Part #LRFXC2416S
You last purchased this on
 
LG

35-3/4 in. 24 cu. ft. Counter Depth, French Door Refrigerator in PrintProof™ Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

LG Electronics PrintProof™ Stainless Steel 35-3/4 in. 15.4 cu. ft. Counter Depth, French Door Refrigerator
LG 35-3/4 in. 23.5 cu. ft. Counter Depth, French Door Refrigerator in PrintProof™ Stainless Steel
Manufacturer Part #LRFXC2416S
LG

35-3/4 in. 24 cu. ft. Counter Depth, French Door Refrigerator in PrintProof™ Stainless Steel

  • Fast #
  • Part #LGLRFXC2406S
  • Item #7936311
  • Manufacturer Part #LRFXC2406S
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: PrintProof Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
Adjustable Shelves:
Yes
CEC Compliant:
For Sale in CA
Capacity:
24 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
PrintProof™ Stainless Steel
Control Type:
SmoothTouch
Depth:
30-3/4 in
ETL Listed:
No
Energy Star Compliant:
Yes
Faucet Connection Size:
1/2 in
Freezer Capacity (Cu Ft):
8.1 cu ft
Green Product:
Yes, Energy Star
Height:
70-1/4 in
Hose Included:
No
Installation Type:
Freestanding
Interior Light:
Yes
LED Light:
Yes
Maximum Capacity:
29.7 cu ft
Number of Shelves:
4
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
15.4 cu ft
Refrigerator Type:
Counter Depth, French Door
Smart Home Compatibility:
Amazon Alexa, IFTTT, Google Assistant
Smart Home Enabled:
Yes
UL Listed:
No
Volts:
120V
WIFI Enabled:
Yes
Weight:
276 lb
Width:
35-3/4 in