LG Electronics 36 in. 600 cfm 5-Speed Wall Mount Chimney Range Hood

LGLSHD3689

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
CFM
600
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Control Type
IR Touch
Depth
22-1/16 in
Duct Size
6 in
Energy Star Compliant
No
Fan Speeds
5
Filter Type
Decorative Mesh
Height
48-1/2 in
Length
22-1/16 in
Sones
6
UL Listed
Yes
Vent Type
Convertible
Volts
120V
Watts
9
Width
35-7/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday