0 items

LG Electronics TurboWash™ 38-11/16 in. 4.3 cf Ultra Large Electric Steam Washer

LGWM3570HA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
10
CEC Compliant
For Sale in CA
Capacity
4.3 cu ft
Collection
TurboWash™
Color Finish
White
Color Finish Category
Whites
Depth
29-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
38-11/16 in
Power Source
Electric
Type
Front Load Washer
UL Listed
Yes
Volts
120V
Width
27 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday