0 items

LG Electronics SteamDryer™ 38-11/16 in. 7.4 cf High Efficiency Electric Steam Dryer

LGDLEX3570

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Sensor Dry
  • Speed Dry
  • Wrinkle Care

SPECIFICATIONS

ADA Compliant
No
AMP
30
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
7.4 cu ft
Collection
SteamDryer™
Color Finish
White
Color Finish Category
Whites
Control Type
Electronic
Depth
30 in
Energy Star Compliant
Yes
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
38-11/16 in
Number of Settings
12
Power Source
Electric
Type
Steam Dryer?, Steam? Dryer
UL Listed
No
Volts
120/240V
Width
27 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday