208/230V 41000 BTU Scroll HVAC Compressor
208/230V 41000 BTU Scroll HVAC Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Discharge temperature protection
- Internal pressure relief
- Quiet start-up and shut-down
Specifications
- BTU:
- 41000
- Compressor Type:
- Scroll
- Diameter:
- 8-1/2 in
- Height:
- 16-1/2 in
- Horsepower:
- 3-1/2 hp
- Phase:
- Single Phase
- Refrigerant:
- R-22
- Volts:
- 208/230V