LG Electronics

4.5 cf 12-Cycle Stainless Steel Electric Front Load Washer in Black Steel

Part #LGWM3900HBA  |  Manufacturer Part #WM3900HBA

Color/Finish:
Black Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

AMP: 10

CEC Compliant: For Sale in CA

Capacity: 4.5 cu ft

Color Finish: Black Steel

Color Finish Category: Blacks

Depth: 30-1/4 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 39 in

Interior Light: Yes

Material: Stainless Steel

Number of Cycles: 12

Number of Settings: 5

Power Source: Electric

Product Type: Washer

RPM: 1300

Smart Home Enabled: Yes

UL Listed: Yes

Volts: 120V

WaterSense Labeled: No

Weight: 202.8

Width: 27 in