LG Electronics 4.5 cf Ultra Large Electric Steam Washer

LGWM3670HA

Manufacturer Part #: WM3670HWA

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Inverter Direct Drive Motor
  • Load Sensing
  • Prewash, Main Wash (with liquid detergent cup), Bleach, Fabric Softener

SPECIFICATIONS

AMP
10
CEC Compliant
For Sale in CA
Capacity
4.5 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
31-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
38-11/16 in
Interior Light
No
Material
Metal
Material Type
PCM
NSF Certified
Yes
Power Source
Electric
RPM
1300
Type
Front Load Washer
UL Listed
Yes
Volts
120V
WaterSense Labeled
No
Weight
202.8
Width
27 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday