30-1/4 in. 4.5 cu. ft. Electric Front Load Washer in White
This product has been replaced by
Manufacturer Part #WM4200HWA
30-1/4 in. 4.5 cu. ft. Electric Front Load Washer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Push Button
- Depth:
- 30-1/4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 39 in
- Interior Light:
- No
- Material:
- Stainless Steel
- Number of Cycles:
- 12
- Number of Settings:
- 5
- Power Source:
- Electric
- RPM:
- 1300
- Smart Home Compatibility:
- SmartThinQ
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Weight:
- 202.8 lb
- Width:
- 27 in