4.5 CU.FT. ULTRA LARGE CAPACITY FRONT LOAD WASHER WITH AIDD, STEAM AND WI-FI CONNECTIVITY, WHITE
This product has been replaced by
Manufacturer Part #WM4000HWA
4.5 CU.FT. ULTRA LARGE CAPACITY FRONT LOAD WASHER WITH AIDD, STEAM AND WI-FI CONNECTIVITY, WHITE
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- AI Fabric Sensor/ Smart Pairing™
- AAFA certified LG washer
- 4.5 cu ft Ultra Large Capacity
- ENERGY STAR® Certified
- ColdWash™ Technology
- Direct Drive Motor 10-Year Limited Warranty
- Tempered Glass Door
- LG ThinQ® Technology / Proactive Customer Care
- NeverRust™ Stainless Steel Tub
- Closet Depth
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Push Button
- Depth:
- 30-1/4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 39 in
- Interior Light:
- No
- Material:
- Glass, Plastic, Stainless Steel
- Number of Cycles:
- 2
- Number of Settings:
- 10
- Power Source:
- Electric
- RPM:
- 1300
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, SmartThinQ
- Smart Home Enabled:
- Yes
- Type:
- LGWM3600HWA
- UL Listed:
- Yes
- Volts:
- 120V
- WIFI Enabled:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 187.4 lb
- Width:
- 27 in
- Wireless Communication - FEI:
- Wi-Fi