LG Electronics 46dB Built-In Dishwasher

LGLDF5678

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
Not for Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Decibel Rating dB
46 dB
Depth
24-3/5 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
33-3/5 in
NSF Certified
No
Number of Settings
9
Power Source
Electric
UL Listed
No
Volts
120V
WaterSense Labeled
No
Width
23-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday