0 items

LG Electronics TurboWash™ 5.2 cf High Efficiency Mega Flush Washer

LGWM8000HA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
10
CEC Compliant
For Sale in CA
Capacity
5.2 cu ft
Collection
TurboWash™
Color Finish
White
Color Finish Category
Whites
Depth
32-3/10 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
40-4/5 in
UL Listed
No
Width
29 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday