LG Electronics

5 cf 8-Setting Mega Capacity Electric Top Load Washer in Graphite Steel

Part #LGWT7200CV  |  Manufacturer Part #WT7200CV

Color/Finish:
Graphite Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Water level automatically adjusts to size of load
  • SmartRinse™ Jet Spray System
  • SenseClean™ System
  • ColdWash™ Option
  • LoDecibel™ Quiet Operation

Green

Specifications

AMP: 5

CEC Compliant: For Sale in CA

Capacity: 5 cu ft

Color Finish: Graphite Steel

Color Finish Category: Stainless Steel

Depth: 28-3/8 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 44-1/2 in

Number of Settings: 8

Power Source: Electric

RPM: 950

UL Listed: No

Volts: 120V

Weight: 146

Width: 27 in