0 items

LG Electronics TurboWash™ 5 cf Electric Steam Washer

LGWT5680HA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
10
CEC Compliant
For Sale in CA
Capacity
5 cu ft
Collection
TurboWash™
Color Finish
White
Color Finish Category
Whites
Depth
28-3/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
45-3/8 in
Number of Settings
14
Power Source
Electric
Type
Top Load Washer
UL Listed
No
Volts
120V
Width
27 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday