LG Electronics

5 cf Electric Top Load Washer in White

Part #LGWT7300CW  |  Manufacturer Part #WT7300CW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

AMP: 5

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 5 cu ft

Color Finish: White

Color Finish Category: Whites

Control Type: Electronic

Depth: 28-3/8 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 44-1/2 in

Number of Cycles: 8

Number of Settings: 5

Power Source: Electric

Product Type: Washer

RPM: 950

Smart Home Enabled: Yes

UL Listed: No

Volts: 120V

Weight: 146.9

Width: 27 in