LG Electronics

5 cf Ultra Large Capacity Front Load Washer in White

Part #LGWM3270CW  |  Manufacturer Part #WM3270CW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Load Sensing
  • Prewash, Main Wash (with liquid detergent cup), Bleach, Fabric Softener
  • Inverter Direct Drive Motor

Green

Documents

Specifications

ADA Compliant: No

AMP: 10

CEC Compliant: For Sale in CA

Capacity: 4.5 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 31-1/2 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 38-11/16 in

Interior Light: No

Material: Metal

Material Type: PCM

NSF Certified: No

Number of Settings: 9

Power Source: Electric

RPM: 1300

Type: Front Load Washer

UL Listed: Yes

Volts: 120V

WaterSense Labeled: No

Weight: 169.2

Width: 27 in