LG Electronics 5.2 cf Mega Capacity Washer with Steam Technology in White

LGWM8100HWA

Manufacturer Part #: WM8100HWA

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Load Sensing
  • Prewash, Main Wash (with liquid detergent cup), Bleach, Fabric Softener
  • Inverter Direct Drive Motor

SPECIFICATIONS

ADA Compliant
No
AMP
10
CEC Compliant
For Sale in CA
Capacity
5.2 cu ft
Depth
32 in
Green
Energy Star, Yes
Height
40-3/4 in
Interior Light
Yes
NSF Certified
Yes
Power Source
Electric
RPM
1300
Type
Front Load Washer
UL Listed
Yes
Volts
120V
WaterSense Labeled
No
Weight
225
Width
29 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday