LG Electronics 5.4 cf Capacity Freestanding Gas Oven

LGLRG3081

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
4.5
BTU
17000
Capacity
5.4 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
27-31/32 in
ETL Listed
No
Fuel Type
LP Gas, Natural Gas
Height
47-5/8 in
Installation Type
Freestanding
Power Source
Gas
UL Listed
No
Volts
120V
Watts
540
Width
29-15/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday