0 items

LG Electronics 6.3 cf Electric Freestanding or Slide-In Range

LGLSE4616

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
BTU
3200
Capacity
6.3 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-15/16 in
Installation Type
Freestanding, Slide-in
Interior Light
Yes
MBH
3.2
Power Source
Electric
UL Listed
No
Volts
120/240V
Watts
11.6
Weight
153
Width
29-15/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday