LG Electronics 6.9 cf Electric or Gas Slide-In Range in Black

LGLTG4715BM

Manufacturer Part #: LTG4715BM

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
8.3
BTU
18500
Burner Type
Sealed
Capacity
6.9 cu ft
Depth
28-15/16 in
Height
36 in
Ignition System
Electric Ignition
Installation Type
Slide-in
Interior Light
Yes
MBH
18.5
Number Of Burners
5
Number Of Elements
5
Power Source
Gas
UL Listed
No
Volts
120V
Watts
996
Weight
225
Width
29-7/8 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday