0 items

LG Electronics 7.4 cf Gas Front Load Dryer

LGDLGX5001

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Sensor Dry
  • Speed Dry
  • Wrinkle Care

SPECIFICATIONS

ADA Compliant
No
AMP
15, 30
BTU
20000
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
7.4 cu ft
Color Finish
White
Color Finish Category
Whites
Control Type
Electronic
Depth
30 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
38-11/16 in
Interior Light
Yes
Number of Settings
5
Power Source
Gas
Type
Steam Dryer?, Steam? Dryer
UL Listed
No
Volts
120/240V
Width
27 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday