7.3 cf 9-Cycle Super Capacity Electric Front Load Dryer with Sensor Dry Technology in White
This product has been replaced by
Manufacturer Part #DLE7300WE
7.3 cf 9-Cycle Super Capacity Electric Front Load Dryer with Sensor Dry Technology in White
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sensor Dry
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 7.3 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-15/16 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 45-7/16 in
- Interior Light:
- Yes
- Material:
- Steel
- Power Source:
- Electric
- Type:
- Top Load Dryer
- UL Listed:
- No
- Volts:
- 240V
- Width:
- 27 in