LG Electronics

7.3 cf Electric Double Oven Range with ProBake Convection Oven and EasyClean in Stainless Steel

Part #LGLDE4411ST  |  Manufacturer Part #LDE4411ST

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Glass Touch (SmoothTouch™)
  • Glass Touch (SmoothTouch™)
  • WideView™ Window

Specifications

ADA Compliant: No

AMP: 40

Burner Type: Radiant

Capacity: 7.3 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: SmoothTouch

Depth: 28-15/16 in

ETL Listed: No

Handle Material: Stainless Steel

Height: 47-9/32 in

Installation Type: Freestanding

Interior Light: Yes

Number Of Burners: 5

Power Source: Electric

Self Clean: Yes

Type: Electric Double Oven Range

UL Listed: No

Weight: 181

Width: 29-15/16 in