7.4 CU.FT. ULTRA LARGE CAPACITY ELECTRIC DRYER WITH SENSOR DRY, AND WI-FI CONNECTIVITY, WHITE
This product has been replaced by
Manufacturer Part #DLEX4000W
7.4 CU.FT. ULTRA LARGE CAPACITY ELECTRIC DRYER WITH SENSOR DRY, AND WI-FI CONNECTIVITY, WHITE
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- AI Fabric Sensor/ Smart Pairing™
- LG ThinQ® Technology / Proactive Customer Care
- 7.4 cu ft Ultra Large Capacity
- LoDecibel™ Quiet Operation
- ENERGY STAR® Certified
- Closet Depth
- FlowSense™ Duct Clogging and Lint Filter Indicators
- Tempered Glass Door
- Wrinkle Care Option
- Reversible Door
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Push Button
- Depth:
- 30-1/8 in
- Display Type:
- Digital
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 39 in
- Interior Light:
- No
- Number of Cycles:
- 9
- Number of Settings:
- 10
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Smart Home Compatibility:
- SmartThinQ
- Smart Home Enabled:
- Yes
- Type:
- LGDLE3600W
- UL Listed:
- No
- Vent Type:
- 4-Way Vent
- Volts:
- 240V
- WIFI Enabled:
- Yes
- Weight:
- 136.03 lb
- Width:
- 27 in
- Wireless Communication - FEI:
- Wi-Fi