LG Electronics 9500 Btu/h 208/230V 10.5 Amp, 11.2 Amp, 14.5 Amp, 15.5 Amp, 20.6 Amp, 22.3 Amp, 3.4 Amp and 3.7 Amp PTAC Air Conditioner

LGLP093CDUC

Manufacturer Part #: LP093CDUC

BTU Cooling Rating

9500 Btu/h

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
10.5, 11.2, 14.5, 15.5, 20.6, 22.3, 3.4, 3.7
BTU Cooling Rating
9500 Btu/h
CEC Compliant
For Sale in CA
Compressor Type
Inverter
Dehumidification Pts Hr
2.6
Depth
19-7/8 in
EER
12.7
Height
16 in
MBH
9.3
Max CFM
270
Max Fuse Size
30
Phase
Single Phase
Refrigerant
R-410A
Volts
208/230V
Width
42 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday