LG Electronics

Art Cool™ 22 MBH Wall Mount Outdoor 2 Tons Mini-Split Single-Zone

Part #LGLAU240HSV2  |  Item #4408596  |  Manufacturer Part #LAU240HSV2

MBH:

22
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Inverter variable speed compressor
  • R-410A refrigerant
  • Has sufficient refrigerant for 25' lineset
  • Gold Fin™ anti-corrosion coating on coil
  • World class sound level
  • Brushless digitally controlled (BLDC) fan motor
  • Easy removable front panel for servicing

Green

Specifications

AMP: 10.7

Auto Switching Heat Cool : No

BTU: 24000

BTU Cooling Rating: 22000 Btu/h

BTU Heat Rating: 27600 Btu/h

CFM: 600

Collection: Art Cool™

Decibel Rating dB : 53 dB

Depth: 12-5/8 in

EER: 10.8

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 31-1/2 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Liquid Line OD : 3/8 in

MBH: 22

Max CFM: 2119

Phase: Single Phase

Refrigerant: R-410A

SEER: 20

Suction Line OD : 5/8 in

Tonnage: 2 Tons

Volts: 208/230V

Weight: 132.3

Width: 34-5/16 in

Zones: 1