9 MBH Single-Zone Wall Mount Outdoor 0.75 Ton Mini-Split Air Conditioner
Art Cool™ 9 MBH Single-Zone Wall Mount Outdoor 0.75 Ton Mini-Split Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inverter variable speed compressor
- R-410A refrigerant
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Easy removable front panel for servicing
- World class sound level
- Brushless digitally controlled (BLDC) fan motor
- Gold Fin™ anti-corrosion coating on coil
- Has sufficient refrigerant for 25' lineset
Specifications
- Auto Switching Heat:
- No
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 11000 Btu/h
- CFM:
- 512 ft3/min
- Collection:
- Art Cool™
- Decibel Rating (dB):
- 39 dB
- Depth:
- 9-1/4 in
- EER:
- 16.4
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 11-5/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max CFM:
- 512 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 28
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.75 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 26 lb
- Width:
- 34-3/8 in
- Zones:
- 1