LG Electronics Art Cool™ Single-Zone Wall Mount Indoor Mini-Split Heat Pump

LGLAN0HSV2

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 24 hour timer
  • Auto changeover
  • Auto restart
  • Chaos 4 way auto swing
  • Dehumidifying mode
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Inverter variable speed compressor
  • Jet cool/Jet heat
  • Self cleaning indoor coil
  • Sleep mode

SPECIFICATIONS

AMP
4.2
Auto Switching Heat Cool
No
BTU
12000
BTU Heat Rating
13300 Btu/h
CFM
350
Collection
Art Cool™
Decibel Rating dB
39 dB
Depth
8-1/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
11-1/4 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
11.2
Max CFM
423
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
1 Ton
Volts
208/230V
Weight
24.3
Width
34-13/16 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday