LG Electronics Art Cool™ Single-Zone Wall Mount Outdoor Mini-Split Heat Pump

LGLAU0HSV2

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brushless digitally controlled (BLDC) fan motor
  • Easy removable front panel for servicing
  • Gold Fin™ anti-corrosion coating on coil
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Has sufficient refrigerant for 25' lineset
  • Inverter variable speed compressor
  • R-410A refrigerant
  • World class sound level

SPECIFICATIONS

AMP
3.7
Auto Switching Heat Cool
No
BTU
9000
BTU Heat Rating
10800 Btu/h
CFM
335
Collection
Art Cool™
Decibel Rating dB
45 dB
Depth
11-5/16 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
21-7/16 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
9
Max CFM
1165
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
0.75 Ton
Volts
208/230V
Weight
77.2
Width
30-5/16 in
Zones
1

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday