Cassette Panel for TP, TN and TM Frame 4-Way Ceiling Cassette Indoor Units

Part #LGPTUMC1  |  Item #7541589  |  Manufacturer Part #PT-UMC1

Brand Model Compatibility:

TP, TN and TM Frame 4-Way Ceiling Cassette Indoor Units

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Auto Switching Heat Cool : No

Brand Model Compatibility: TP, TN and TM Frame 4-Way Ceiling Cassette Indoor Units

Color Finish: White

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 3 ft

Product Type: Cassette Panel

Type: Cassette Panel

Width: 3 ft