0 items

LG Electronics Ceiling Mount Indoor Mini-Split Air Conditioner

LGLMHN0HV

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU Cooling Rating
24000 Btu/h
CEC Compliant
Not for Sale in CA
Depth
17-23/32 in
Energy Star Compliant
No
Height
11-23/32 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Liquid Line OD
1/4 in
MBH
24
Max CFM
688
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
1/2 in
Tonnage
2 Tons
UL Listed
No
Volts
208/230V
Width
48-17/32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday