LG Electronics

French Door Refrigerator in Stainless Steel

Part #LGLFCS22520S  |  Manufacturer Part #LFCS22520S

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spill Protector™ Tempered Glass
  • 2 Humidity Crispers
  • Factory Installed Ice Maker

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Bulb Type: LED

CEC Compliant: For Sale in CA

Coating: No

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Electronic

Depth: 35-1/2 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 7.3 cu ft

Green: [Yes, Energy Star]

Height: 68-1/2 in

Interior Light: Yes

Lead Law Compliant: Yes

Material: Stainless Steel

Refrigerator Capacity Cu Ft : 14.5 cu ft

Refrigerator Type: French Door

Type: French Door Refrigerator

UL Listed: No

Weight: 259

Width: 29-3/4 in