9000 BTU 230V 420 cfm Terminal Air Conditioner
Gold Fin™ 9000 BTU 230V 420 cfm Terminal Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gold Fin™ anti-corrosion treatment
- Cooling and heating mode
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Front desk control connection
- Auto restart
- Digital temperature control
- Energy saver mode
- Fan mode
- Evaporator frost control
- Dip switch settings
Specifications
- AMP:
- 20
- BTU Cooling Rating:
- 9000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 420 ft3/min
- Collection:
- Gold Fin™
- Depth:
- 21 in
- EER:
- 11.9
- Energy Star Compliant:
- No
- Height:
- 16 in
- Max CFM:
- 420 cfm
- Refrigerant:
- R-410A
- Type:
- LGLP123CD3B
- Volts:
- 230V
- Width:
- 42 in