Gold Fin™ 9000 BTU PTAC Air Conditioner with Heater

Part #LGLP096CD3A  |  Item #3982399  |  Manufacturer Part #LP096CD3A

BTU Cooling Rating:

9000 Btu/h
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Gold Fin™ anti-corrosion treatment
  • Cooling and heating mode
  • Fan mode
  • Energy saver mode
  • Auto restart
  • Digital temperature control
  • Front desk control connection
  • Dip switch settings
  • Evaporator frost control

Specifications

BTU Cooling Rating: 9000 Btu/h

CFM: 290

Collection: Gold Fin™

Depth: 44-12/25 in

EER: 10.5

Energy Star Compliant: No

Height: 18-13/50 in

Length: 22-63/100 in

Refrigerant: R-410A

Volts: 265V

Width: 42 in