18 MBH Wall Mount Indoor 1.5 Tons Mini-Split Single-Zone
Multi F 18 MBH Wall Mount Indoor 1.5 Tons Mini-Split Single-Zone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 0.3
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 20800 Btu/h
- CFM:
- 572 ft3/min
- Collection:
- Multi F
- Decibel Rating (dB):
- 37 dB
- Depth:
- 9-11/16 in
- EER:
- 12.6
- Energy Star Compliant:
- No
- Height:
- 12-13/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max CFM:
- 572 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 20.5
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 31 lb
- Width:
- 40-9/16 in
- Zones:
- 1