Multi F 19.2 MBH 3-Zone Wall Mount Outdoor 2 Ton Mini-Split Multi Zone

Part #LGLMU247HV  |  Item #4140518  |  Manufacturer Part #LMU247HV

MBH:

19.2
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Defrost/Deicing
  • Restart delay
  • Self diagnosis
  • Auto operation

Green

Specifications

AMP: 10.2, 6.6

Auto Switching Heat Cool : Yes

BTU: 24000

BTU Cooling Rating: 19200 Btu/h

BTU Heat Rating: 26400 Btu/h

Collection: Multi F

Decibel Rating dB : 51 dB

Depth: 12-19/32 in

EER: 13.4

Energy Star Compliant: Yes

Green: Energy Star, Yes

HSPF: 9.4

Height: 31-13/16 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Liquid Line OD : 1/4 in

MBH: 19.2

Max CFM: 2119

Phase: Single Phase

Refrigerant: R-410A

SEER: 21.7

Suction Line OD : 3/8 in

Tonnage: 2 Tons

Volts: 208/230V

Watts: 3.58

Width: 34-1/4 in

Zones: 3