LG Electronics

Multi F 24 MBH Ceiling Mount Indoor 2 Ton Mini-Split Air Conditioner

Part #LGLMHN240HV  |  Manufacturer Part #LMHN240HV

MBH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Frequency: 60 Hz
  • Parts Warranty: 5 Years

Documents

Specifications

BTU: 24000

BTU Cooling Rating: 24000 Btu/h

CEC Compliant: Not for Sale in CA

CFM: 530

Collection: Multi F

Decibel Rating dB : 37 dB

Depth: 17-18/25 in

ETL Listed: Yes

Energy Star Compliant: No

Height: 11-23/32 in

ISO Specifications: Yes

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Liquid Line OD : 1/4 in

MBH: 24

Max CFM: 688

Maximum Airflow: 688

Phase: Single Phase

Product Type: Concealed Duct Unit

Refrigerant: R-410A

Stages: 1H/1C

Suction Line OD : 1/2 in

Tonnage: 2 Tons

UL Listed: No

Volts: 208/230V

Width: 46-17/32 in