LG Electronics

Multi F 36 MBH Ceiling Mount Indoor 3 Ton Mini-Split Air Conditioner

Part #LGLMHN360HV  |  Manufacturer Part #LMHN360HV

MBH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Frequency: 60 Hz
  • Parts Warranty: 5 Years

Specifications

AMP: 1.4

BTU: 36000

BTU Cooling Rating: 36000 Btu/h

CEC Compliant: Not for Sale in CA

CFM: 706

Collection: Multi F

Decibel Rating dB : 44 dB

Depth: 17-18/25 in

ETL Listed: Yes

Energy Star Compliant: No

Height: 11-23/32 in

ISO Specifications: Yes

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Liquid Line OD : 3/8 in

MBH: 36

Max CFM: 1130

Maximum Airflow: 1130

Phase: Single Phase

Product Type: Concealed Duct Unit

Refrigerant: R-410A

Stages: 1H/1C

Suction Line OD : 5/8 in

Tonnage: 3 Tons

UL Listed: No

Volts: 208/230V

Width: 46-17/32 in