5kW Electric Heater Kit
Multi F 5kW Electric Heater Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Brand Model Compatibility:
- LMVN240HV Air Handler
- Collection:
- Multi F
- Depth:
- 13-13/100 in
- Energy Star Compliant:
- No
- Height:
- 16-31/100 in
- Origin:
- Global
- Watts:
- 5 kW
- Width:
- 5-7/8 in