LG Electronics

Multi F Max LGRED Heat 36 MBH Floor Mount and Wall Mount Outdoor 3 Tons Mini-Split Multi-Zone

Part #LGLMU360HHV  |  Manufacturer Part #LMU360HHV

MBH

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Frequency: 60 Hz
  • Parts Warranty: 5 Years
  • Recommended Breaker Size: 45 Amps

Specifications

AMP: [0.73, 20.4, 25.06, 30.2]

BTU: 36000

CEC Compliant: Not for Sale in CA

Collection: Multi F Max LGRED Heat

Color Finish: Warm Grey

Color Finish Category: Greys

Compressor Type: Inverter

Decibel Rating dB : 57 dB

Depth: 13 in

EER: 15

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 54-11/32 in

ISO Specifications: Yes

Indoor Outdoor: Outdoor

Installation Type: [Floor Mount, Wall Mount]

Length: 475-7/10 ft

Liquid Line OD : 3/8 in

MBH: 36

Max CFM: 2119

Phase: Single Phase

Product Type: Outdoor Condenser

Refrigerant: R-410A

Refrigerant Control: EEV

SEER: 20

Stages: 1H/1C

Suction Line OD : 3/4 in

Tonnage: 3 Tons

UL Listed: Yes

Volts: 208/230V

Watts: 2930

Width: 37-13/32 in

Zones: 5