0 items

LG Electronics Art Cool™ Multi-Zone Wall Mount Indoor Inverter Mini-Split Multi Zone

LGLMAN7HVP

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
0.2
BTU Heat Rating
10400 Btu/h
Collection
Art Cool™
Decibel Rating dB
39 dB
Depth
5-3/4 in
Energy Star Compliant
No
Height
23-5/8 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
9
Max CFM
272
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
0.75 Ton
Volts
208/230V
Width
23-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday