33-1/16 in. 5.8 cu. ft. Electric Front Load Washer in Black Stainless Steel
Perrin & Rowe® Kitchen 33-1/16 in. 5.8 cu. ft. Electric Front Load Washer in Black Stainless Steel
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Prewash, Main Wash (with liquid detergent cup), Bleach, Fabric Softener
- Inverter Direct Drive Motor
- Load Sensing
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.8 cu ft
- Collection:
- Perrin & Rowe® Kitchen
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Electronic
- Deck Plate Included:
- No
- Depth:
- 33-1/16 in
- Display Type:
- Digital
- Drain Included:
- No
- EcoLogo Certified:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Handle Material:
- Metal
- Height:
- 41-3/16 in
- Interior Light:
- Yes
- Material:
- Metal
- Material Type:
- PCM
- Maximum Capacity:
- 5.8 cu ft
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Power Source:
- Electric
- RPM:
- 1300
- Smart Home Compatibility:
- SmartThinQ
- Smart Home Enabled:
- Yes
- Spout Height:
- 8 in
- Spout Type:
- Column
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Weight:
- 239 lb
- Width:
- 29-5/8 in