0 items

LG Electronics Art Cool™ Single-Zone Ceiling Mount Indoor Ceiling Cassette Mini-Split Heat Pump

LGLCN6HV

MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dehumidifying mode
  • Evaporator frost control
  • Fan mode
  • Four-way cooling
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Independent vane control
  • Internal condensate pump included
  • Inverter (variable speed compressor)
  • Jet cool
  • Swirl wind

SPECIFICATIONS

Auto Switching Heat Cool
No
BTU Cooling Rating
24000 Btu/h
BTU Heat Rating
25000 Btu/h
CFM
636
Collection
Art Cool™
Decibel Rating dB
39 dB
Depth
33 in
EER
9.8
Energy Star Compliant
No
Height
8 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Length
8-3/100 in
Liquid Line OD
3/8 in
MBH
24
Max CFM
636
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
5/8 in
Tonnage
2 Tons
UL Listed
No
Volts
208/230V
Weight
46.3
Width
33 in
Zones
1

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday